Tub Spout in Tuscan Bronze
Tub Spout in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement tub spout
- Theme: Traditional/Classic
- With diverter
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Virtue 808 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 038877529485
- WaterSense Labeled:
- No