This product requires certification to purchase.

Tub Spout with Diverter in Brushed Nickel

Pfister

Tub Spout with Diverter in Brushed Nickel

  • Fast #
  • Part #P920135K
  • Item #1781602
  • Manufacturer Part #920-135K
4.2 out of 5 Customer Rating
Brand image
Pfister

Tub Spout with Diverter in Brushed Nickel

  • Fast #
  • Part #P920135K
  • Item #1781602
  • Manufacturer Part #920-135K
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Tub Spout
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Spout Type:
Diverter
UPC:
038877464120
WaterSense Labeled:
No