Tuscan Bronze 2 gpm Wall Mount 3-Function Hand Shower and Diverter with Valve
Tuscan Bronze 2 gpm Wall Mount 3-Function Hand Shower and Diverter with Valve
Package Quantity Info:
Each: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- 2-hole installation
- Compliant with California Energy Commission (CEC) water-efficiency standards.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Arm Mount, Wall Mount
- GSA Approved:
- No
- Hand Shower Diameter:
- 2-25/32 in
- Hand Shower Flow Rate:
- 2 gpm
- Handle Type:
- Push Button
- Height:
- 9-7/16 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Pause Control:
- No
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- Showerhead Function:
- Multi
- Spray Type:
- Pulsating, Full
- UL Listed:
- No
- UPC:
- 038877630570
- WaterSense Labeled:
- Yes