This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Matte Black

Pfister

Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #PLG48BI0B
  • Item #9273072
  • Manufacturer Part #LG48-BI0B
3.7 out of 5 Customer Rating
Brand image
Pfister

Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #PLG48BI0B
  • Item #9273072
  • Manufacturer Part #LG48-BI0B
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Flow Rate:
1.2 gpm
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
UPC:
038877651551
WaterSense Labeled:
Yes