Two Handle Centerset Bathroom Sink Faucet
Two Handle Centerset Bathroom Sink Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes valve and cartridge
- Push & Seal™ drain requires no tools and installs in less than half the time of a standard pop-up drain, Guaranteed tight seal each and every use - simply press to seal and again to open
- TiteSeal™ Mounting Technology eliminates the need for putty or silicone and simplifies installation
- Pfast Connect™ reduces installation time and guarantees a secure connection to water supply lines
- Convenient Quick Install Tool included to speed up installation
- Faucet mounted on sink deck or countertop
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Product complies with NSF/ANSI/CAN 61: Q?1 Certified and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
-
Lead Law Compliant
Specifications
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Type:
- PLF048MALCC
- UPC:
- 038877679005