Two Handle Widespread Bathroom Sink Faucet in Matte Black with Brushed Gold
Two Handle Widespread Bathroom Sink Faucet in Matte Black with Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes valve and cartridge
- Push & Seal™ drain requires no tools and installs in less than half the time of a standard pop-up drain, Guaranteed tight seal each and every use - simply press to seal and again to open
- TiteSeal™ Mounting Technology eliminates the need for putty or silicone and simplifies installation
- Pfast Connect™ reduces installation time and guarantees a secure connection to water supply lines
- Pforever Seal™ features an advanced ceramic disc valve technology with a never-leak guarantee
- Convenient Quick Install Tool included to speed up installation
- Rotating spout allows for greater versatility like hand washing delicates and sink cleaning
- 3-hole installation
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
-
Lead Law Compliant
Specifications
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Brushed Gold
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Type:
- PLF049CSOBBG
- UPC:
- 038877678756