This product requires certification to purchase.

Two Piece Handheld Kit with 60 in. Shower Hose in Matte Black

Pfister

Two Piece Handheld Kit with 60 in. Shower Hose in Matte Black

  • Fast #
  • Part #PHSK02SHWB
  • Item #10257131
  • Manufacturer Part #HSK-02SHWB
5 out of 5 Customer Rating
Brand image
Pfister

Two Piece Handheld Kit with 60 in. Shower Hose in Matte Black

  • Fast #
  • Part #PHSK02SHWB
  • Item #10257131
  • Manufacturer Part #HSK-02SHWB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wall-mount shower cradle is designed for use with all Pfister® handheld showers
  • A true modern design with straight lines and a clean aesthetic
  • All metal construction for durability
  • Includes: Wall-mount diverter with integrated cradle, mounting hardware, and 60" metal hose
  • Hand shower sold separately
  • Requires Certification
Dimensions & Measurements
Depth
7-87/100 in
Height
2-19/20 in
Length
7-87/100 in
Width
7-87/100 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Metal
Warranty & Product Information
ASME
ASME A112.18.1
IAPMO Listed
Yes
Type
PHSK02SHWB
UPC
038877671672