Two Piece Handheld Kit with 60 in. Shower Hose in Polished Nickel
Two Piece Handheld Kit with 60 in. Shower Hose in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Wall-mount shower cradle is designed for use with all Pfister® handheld showers
- A true modern design with straight lines and a clean aesthetic
- All metal construction for durability
- Includes: Wall-mount diverter with integrated cradle, mounting hardware, and 60" metal hose
- Hand shower sold separately
Specifications
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 7-87/100 in
- Height:
- 2-19/20 in
- IAPMO Listed:
- Yes
- Length:
- 7-87/100 in
- Material:
- Metal
- UPC:
- 038877671702
- Width:
- 7-87/100 in