This product requires certification to purchase.

14 in. Straight Shower Arm in Brushed Gold

Pfister

Universal 14 in. Straight Shower Arm in Brushed Gold

  • Fast #
  • Part #PUSC03SHWBG
  • Item #11680815
  • Manufacturer Part #USC-03SHWBG
3.5 out of 5 Customer Rating
Brand image
Pfister

Universal 14 in. Straight Shower Arm in Brushed Gold

  • Fast #
  • Part #PUSC03SHWBG
  • Item #11680815
  • Manufacturer Part #USC-03SHWBG
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Width
81/100 in
Characteristics & Features
Collection
Universal
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Material
Metal
Warranty & Product Information
Type
PUSC03SHWBG
UPC
038877680841