This product requires certification to purchase.

14 in. Straight Shower Arm in Matte Black

Pfister

Universal 14 in. Straight Shower Arm in Matte Black

  • Fast #
  • Part #PUSC03SHWB
  • Item #11680814
  • Manufacturer Part #USC-03SHWB
5 out of 5 Customer Rating
Brand image
Pfister

Universal 14 in. Straight Shower Arm in Matte Black

  • Fast #
  • Part #PUSC03SHWB
  • Item #11680814
  • Manufacturer Part #USC-03SHWB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Universal
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Material:
Metal
Type:
PUSC03SHWB
UPC:
038877680834
Width:
81/100