This product requires certification to purchase.

6 in. Ceiling Mounted Shower Arm in Polished Chrome

Pfister

Universal 6 in. Ceiling Mounted Shower Arm in Polished Chrome

  • Fast #
  • Part #PUSC05SHWC
  • Item #11680826
  • Manufacturer Part #USC-05SHWC
5 out of 5 Customer Rating
Brand image
Pfister

Universal 6 in. Ceiling Mounted Shower Arm in Polished Chrome

  • Fast #
  • Part #PUSC05SHWC
  • Item #11680826
  • Manufacturer Part #USC-05SHWC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Material:
Metal
Type:
PUSC05SHWC
UPC:
038877671771
Width:
81/100