This product requires certification to purchase.

9 in. Curved Shower Arm in Brushed Gold

Pfister

Universal 9 in. Curved Shower Arm in Brushed Gold

  • Fast #
  • Part #PUSC02SHWBG
  • Item #11680810
  • Manufacturer Part #USC-02SHWBG
5 out of 5 Customer Rating
Brand image
Pfister

Universal 9 in. Curved Shower Arm in Brushed Gold

  • Fast #
  • Part #PUSC02SHWBG
  • Item #11680810
  • Manufacturer Part #USC-02SHWBG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    10  in  Brookshire, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Universal
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Material:
Metal
UPC:
038877680797
Width:
81/100 in