9 in. Curved Shower Arm in Matte Black
Universal 9 in. Curved Shower Arm in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Universal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Material:
- Metal
- UPC:
- 038877680780
- Width:
- 81/100 in