This product requires certification to purchase.

9 in. Curved Shower Arm in Polished Chrome

Pfister

Universal 9 in. Curved Shower Arm in Polished Chrome

  • Fast #
  • Part #PUSC02SHWC
  • Item #11680811
  • Manufacturer Part #USC-02SHWC
5 out of 5 Customer Rating
Brand image
Pfister

Universal 9 in. Curved Shower Arm in Polished Chrome

  • Fast #
  • Part #PUSC02SHWC
  • Item #11680811
  • Manufacturer Part #USC-02SHWC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Material:
Metal
UPC:
038877680759
Width:
81/100 in