Universal Installation Tool for Stellen™ LG529-SA and 531 Series
Universal Installation Tool for Stellen™ LG529-SA and 531 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Series 531 widespread faucet
- Installation tool
- Pfister original replacement part
Specifications
- Brand Model Compatibility:
- Stellen™ LG529-SA and 531 Series
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Universal Installation Tool
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877562437