Robe Hook in Tuscan Bronze
Universal Robe Hook in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to pair with the Pfister® Saxton™, Winfield™, and Woodbury™ collections
- Easy DIY; mounting hardware and installation guides included so you can do it yourself
- Premium metal construction for durability
- Design leaves a tidy footprint and is perfect for small spaces
- Functions as a robe hook or towel hook while saving room on your wall
- Concealed screw installation for a clean overall appearance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Base Plate Height:
- 1-15/16
- Collection:
- Universal
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Depth:
- 2-81/100
- Height:
- 2-14/25
- Installation Type:
- Wall Mount
- Material:
- Metal
- Number of Hooks:
- 1
- Projection:
- 2-13/16
- Type:
- PBRHUTD0Y
- UPC:
- 038877676936
- Width:
- 1-47/50