Handle Adapter
Universal Tub and Shower™ Handle Adapter
Package Quantity Info:
Each: 1 Case: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Universal Tub and Shower™
- Depth:
- 1/20 in
- Faucet Part Type:
- Adapter
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877580493
- WaterSense Labeled:
- No