Valve Cartridge
Valve Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Shear valve with seat and springs
- Pforever warranty®
- ASME
- IAPMO
- NSF 61/9 & 372
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Valve
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Pfister
- Fits Model:
- WL2-2D
- IAPMO Listed:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- UPC:
- 038877564660