This product requires certification to purchase.

3 Piece Bath Accessory Kit in Nickel

Pfister

Vaneri 3 Piece Bath Accessory Kit in Nickel

  • Fast #
  • Part #PBTBVRI3GS
  • Item #10278861
  • Manufacturer Part #BTB-VRI3GS
3.8 out of 5 Customer Rating
Brand image
Pfister

Vaneri 3 Piece Bath Accessory Kit in Nickel

  • Fast #
  • Part #PBTBVRI3GS
  • Item #10278861
  • Manufacturer Part #BTB-VRI3GS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3 Piece Bath Accessory Kit - 18 in Towel Bar, Toilet Paper Holder and Towel Ring
  • Mounting Hardware Included
  • Pivots to Load and Unload Toilet Paper
  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Spot Defense™ Finish Resists Spots and Fingerprints
  • Requires Certification
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Vaneri
Color Finish Category
Nickel Tones
Color Finish Name
Spot Defense Brushed Nickel
Installation Type
Wall Mount
Material
Metal
Warranty & Product Information
Application
Residential
Fits Brand
Pfister
Type
PBTBVRI3GS
UPC
038877662397