Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)
Vaneri™ Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes complete valve, cartridge and trim
- QuickConnect allows easy installation of the tub spout by slipping the adapter over a copper pipe and securing with a set screw
- Divert water from tub spout to showerhead with the touch of a button
- Square showerhead brings a modern look to your bathroom
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- Wipe clean nozzles allows you to wipe away mineral deposits with the swipe of a finger
- Featuring SecurePfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
- Pforever Seal™ features an advanced ceramic disc valve technology with a never leak guarantee
- Three-hole installation
- Brass ball joint
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vaneri™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 6
- Escutcheon Height:
- 6-1/2
- Escutcheon Width:
- 6-1/2
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- PipeTubing Size:
- 1/2
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- Shower Arm Reach:
- 9-7/16
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Dual
- Spray Type:
- Full, Rain
- Trim Only:
- No
- Tub Spout Flow Rate:
- 1.75
- Tub Spout Reach:
- 5-1/2
- Tub Spout Type:
- Diverter
- UPC:
- 038877662502
- Valve Body Material:
- Metal
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 6