This product requires certification to purchase.

Single Robe Hook in Matte Black

Pfister

Vaneri Single Robe Hook in Matte Black

  • Fast #
  • Part #PBRHVRI0B
  • Item #10278854
  • Manufacturer Part #BRH-VRI0B
5 out of 5 Customer Rating
Brand image
Pfister

Vaneri Single Robe Hook in Matte Black

  • Fast #
  • Part #PBRHVRI0B
  • Item #10278854
  • Manufacturer Part #BRH-VRI0B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Mounting Hardware Included
  • Premium Metal Construction
  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-3/8 in
Depth
2-17/32 in
Height
2-3/8 in
Projection
2-17/32 in
Width
2-3/8 in
Characteristics & Features
Collection
Vaneri
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Number of Hooks
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
PBRHVRI0B
UPC
038877662441