This product requires certification to purchase.

Toilet Tissue Holder in Spot Defense Brushed Nickel

Pfister

Vaneri Toilet Tissue Holder in Spot Defense Brushed Nickel

  • Fast #
  • Part #PBPHVRI0GS
  • Item #10278851
  • Manufacturer Part #BPH-VRI0GS
5 out of 5 Customer Rating
Brand image
Pfister

Vaneri Toilet Tissue Holder in Spot Defense Brushed Nickel

  • Fast #
  • Part #PBPHVRI0GS
  • Item #10278851
  • Manufacturer Part #BPH-VRI0GS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pivots to Load and Unload paper
  • Mounting Hardware Included
  • Premium Metal Construction
  • Concealed screw installation
  • 2-hole installation
  • Spot Defense™ Finish Resists Spots and Fingerprints
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-3/8 in
Depth
2-1/2 in
Height
2-3/8 in
Projection
2-1/2 in
Width
9-3/8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Vaneri
Color Finish Category
Nickel Tones
Color Finish Name
Spot Defense Brushed Nickel
Installation Type
Wall Mount
Material
Metal
Pivoting
Yes
Warranty & Product Information
Application
Residential
Type
PBPHVRI0GS
UPC
038877662366