Towel Ring in Matte Black
Vaneri Towel Ring in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Mounting Hardware Included
- Premium Metal Construction
- Concealed screw installation
- 1-hole installation
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- Collection:
- Vaneri
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-25/32 in
- Hardware Included:
- Yes
- Height:
- 5-9/32 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Projection:
- 2-25/32 in
- Ring Type:
- Open
- Shape:
- Rectangular
- UPC:
- 038877662434
- Width:
- 6-13/16 in