This product requires certification to purchase.

Towel Ring in Spot Defense Brushed Nickel

Pfister

Vaneri Towel Ring in Spot Defense Brushed Nickel

  • Fast #
  • Part #PBRBVRI0GS
  • Item #10278853
  • Manufacturer Part #BRB-VRI0GS
4.9 out of 5 Customer Rating
Brand image
Pfister

Vaneri Towel Ring in Spot Defense Brushed Nickel

  • Fast #
  • Part #PBRBVRI0GS
  • Item #10278853
  • Manufacturer Part #BRB-VRI0GS
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Mounting Hardware Included
  • Premium Metal Construction
  • Concealed screw installation
  • 1-hole installation
  • Spot Defense™ Finish Resists Spots and Fingerprints
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-3/8 in
Depth
2-25/32 in
Height
5-9/32 in
Projection
2-25/32 in
Width
6-13/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Vaneri
Color Finish Category
Nickel Tones
Color Finish Name
Spot Defense Brushed Nickel
Installation Type
Wall Mount
Material
Metal
Ring Type
Open
Shape
Rectangular
Warranty & Product Information
Application
Residential
Type
PBRBVRI0GS
UPC
038877662373