This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Matte Black

Pfister

Vaneri™ Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #PLF048VRIBB
  • Item #10011309
  • Manufacturer Part #LF-048-VRIBB
4 out of 5 Customer Rating
Brand image
Pfister

Vaneri™ Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #PLF048VRIBB
  • Item #10011309
  • Manufacturer Part #LF-048-VRIBB
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Push & Seal™ drain requires no tools and installs in less than half the time of a standard pop-up drain, Guaranteed tight seal each and every use - simply press to seal and again to open
  • Convenient Quick Install Tool included to speed up installation
  • 3-hole installation
  • Faucet mounted on sink deck or countertop
  • Fixed Hub for smooth handle rotation
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Compliant with California Energy Commission (CEC) water-efficiency standards
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Flow Rate
1.2 gpm
Included Components
Deck Plate Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
Vaneri™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
038877662526