Two Handle Centerset Bathroom Sink Faucet in Spot Defense Brushed Nickel
Vaneri™ Two Handle Centerset Bathroom Sink Faucet in Spot Defense Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Push & Seal™ drain requires no tools and installs in less than half the time of a standard pop-up drain, Guaranteed tight seal each and every use - simply press to seal and again to open
- Convenient Quick Install Tool included to speed up installation
- 3-hole installation
- Faucet mounted on sink deck or countertop
- Fixed Hub for smooth handle rotation
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Compliant with California Energy Commission (CEC) water-efficiency standards
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vaneri™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Defense Brushed Nickel
- Deck Plate Included:
- Yes
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- UPC:
- 038877662519
- WaterSense Labeled:
- Yes