This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Pfister

Vedra Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #P8P8WS2VEDC
  • Item #11461095
  • Manufacturer Part #8P8-WS2-VEDC
3.2 out of 5 Customer Rating
Brand image
Pfister

Vedra Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #P8P8WS2VEDC
  • Item #11461095
  • Manufacturer Part #8P8-WS2-VEDC
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
3-13/100 in
Diameter
4-69/100 in
Escutcheon Height
7 in
Escutcheon Width
7 in
Flow Rate
1.8 gpm
Shower Arm Reach
9-13/100 in
Showerhead Flow Rate
1.8 gpm
Width
4-69/100 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Vedra
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Multi
Spray Type
Massage, Spray, Combination
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Product Type
Bathtub & Shower Faucet
Type
P8P8WS2VEDC
WaterSense Labeled
Yes
UPC
038877656440