Single Robe Hook in Matte Black
Venturi Single Robe Hook in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
- 1-hole installation
Specifications
- Collection:
- Venturi
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-453/500 in
- Height:
- 3-39/250 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Type:
- PBRHVNC0B
- UPC:
- 038877633168
- Width:
- 2 in