1-1/16 in. Cap for Bedford® 05 and 49 Series
Verve® 1-1/16 in. Cap for Bedford® 05 and 49 Series
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- NRS with bevel gear - lays right
- 304 SS bolts
- Cap large Verve handle
- Tapping flange x MJ
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Bedford® 05 and 49 Series
- Collection:
- Verve®
- Diameter:
- 1-1/16 in
- Faucet Part Type:
- Cap
- GSA Approved:
- No
- Height:
- 11/32 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb