1-Hook Robe Hook in Brushed Gold
Verve™ 1-Hook Robe Hook in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
- Premium metal construction for durability
- Mounting hardware included
- Forever warranty covers punction and finish for life
Specifications
- ADA Compliant:
- No
- Application:
- Bathroom
- Base Plate Height:
- 2
- Collection:
- Verve™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Height:
- 2
- Length:
- 3-3/8
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-3/16
- UPC:
- 038877659663
- Width:
- 3-3/8