This product requires certification to purchase.

1-Hook Robe Hook in Polished Nickel

Pfister

Verve™ 1-Hook Robe Hook in Polished Nickel

  • Fast #
  • Part #PBRHVRV1D
  • Item #9797779
4.2 out of 5 Customer Rating
Brand image
Pfister

Verve™ 1-Hook Robe Hook in Polished Nickel

  • Fast #
  • Part #PBRHVRV1D
  • Item #9797779
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • Mounting hardware included
  • Forever warranty covers punction and finish for life
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Bathroom
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Verve™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
2 in
Length:
3-3/8 in
Material:
Metal
Mount Type:
Wall
Number of Hooks:
1
Projection:
2-3/16 in
Width:
3-3/8 in