Metal Hot Knob Tub & Shower Faucet Handles in Chrome
Verve Metal Hot Knob Tub & Shower Faucet Handles in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Verve
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Height:
- 2-1/2
- Material:
- Metal
- Number of Handles:
- Two Handle
- UPC:
- 054374094103
- WaterSense Labeled:
- No