2 in. Metal Handle in Polished Chrome
Verve 2 in. Metal Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 12 Pallet: 1440-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- For lavatory and tub/shower
- Carded
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Pfister® Verve®
- Collection:
- Verve
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Material:
- Metal
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 054374126293