24 in. Towel Bar in Polished Nickel
Verve™ 24 in. Towel Bar in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
- Premium metal construction for durability
- Mounting hardware included
- Pforever warranty covers Pfunction and Pfinish for life
Specifications
- ADA Compliant:
- No
- Application:
- Bathroom
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Verve™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Hardware Included:
- Yes
- Height:
- 2 in
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/32 in
- UPC:
- 038877659564
- Width:
- 26-1/32 in