4-3/16 in Metal Handle in Polished Chrome
Verve™ 4-3/16 in Metal Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Handle for Verve Free Standing Tub Filler LG6-1VRV*
- All Metal Construction
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Limited Lifetime Warranty.
- ADA Compliant.
- IAPMO Certified to ASME A112.18.1/CSA B125.1.
- NSF/ANSI/CAN 61: Q?1.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- LG6-1VRV
- CSA Certified:
- CSA B125.1, CSA 61
- Collection:
- Verve™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Height:
- 15/16
- IAPMO Listed:
- Yes
- Material:
- Metal
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- UPC:
- 038877660850
- Width:
- 3/8