5-14/25 in. Handle in Polished Chrome
Verve 5-14/25 in. Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 1632-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Replacement for Pfister Verve
- For diverter applications
- Diverter handle
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Verve
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Height:
- 2-14/25
- Number of Handles:
- Single Handle
- UPC:
- 054374094431
- Width:
- 3-69/100