Cross Handle Kit in Polished Chrome
Verve™ Cross Handle Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Handles for Verve Widespread Faucets LG49-VRV1*, LG49-VRV2*, LG49-VRV3*, Verve Thermostatic Trim R89-VRV* and Verve Roman Tub RTG-5VRV*
- All Metal Construction
- 2 Handles Included
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Verve™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 2-13/16 in
- IAPMO Listed:
- Yes
- Material:
- Metal
- UPC:
- 038877660539
- Width:
- 3-3/8 in