This product requires certification to purchase.

Cross Handle Kit in Polished Nickel

Pfister

Verve™ Cross Handle Kit in Polished Nickel

  • Fast #
  • Part #PHHLVRVXD
  • Item #9797652
  • Manufacturer Part #HHL-VRVXD
3.2 out of 5 Customer Rating
Brand image
Pfister

Verve™ Cross Handle Kit in Polished Nickel

  • Fast #
  • Part #PHHLVRVXD
  • Item #9797652
  • Manufacturer Part #HHL-VRVXD
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handles for Verve Widespread Faucets LG49-VRV1*, LG49-VRV2*, LG49-VRV3*, Verve Thermostatic Trim R89-VRV* and Verve Roman Tub RTG-5VRV*
  • All Metal Construction
  • 2 Handles Included
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
2-13/16 in
Width
3-3/8 in
Characteristics & Features
Collection
Verve™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Handle Material
Metal
Handle Type
Cross
Material
Metal
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Origin
Global
Type
PHHLVRVXD
UPC
038877660546