Diverter Valve Trim in Polished Nickel (Handle Sold Separately)
Verve™ Diverter Valve Trim in Polished Nickel (Handle Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- All metal construction
- SecurePfit with Anti-Handle Wobble
- Order HHL-016-VRV* Separately
- 015-2WDX, 015-4WDX, 015-3WDNS or 015-6WDS Valve required, sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1 (Lever Handles Only)
- Application:
- Residential
- Collection:
- Verve™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 2-1/4
- Escutcheon Width:
- 2-1/4
- Faucet Mount:
- Wall Mount
- Handle Included:
- No
- Height:
- 2-1/4
- Length:
- 4-3/16
- Number of Handles:
- No Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 038877661390
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 2-1/4