This product requires certification to purchase.

Handle in Polished Chrome

Pfister

Verve Handle in Polished Chrome

  • Fast #
  • Part #PHHLGTVRVC
  • Item #11680764
  • Manufacturer Part #HHL-GTVRVC
3.8 out of 5 Customer Rating
Brand image
Pfister

Verve Handle in Polished Chrome

  • Fast #
  • Part #PHHLGTVRVC
  • Item #11680764
  • Manufacturer Part #HHL-GTVRVC
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Verve
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Material:
Metal
Handle Type:
Lever
Material:
Metal
Number of Handles:
Single Handle
Origin:
Global
UPC:
038877680513
Width:
19/50 in