Handle in Polished Chrome
Verve™ Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Handle for Verve Single Control Faucet LG42-VRV*
- All Metal Construction
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Verve™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Straight
- Height:
- 3
- Material:
- Metal
- Number of Handles:
- Single Handle
- Type:
- PHHLLG42VRVLC
- UPC:
- 038877661017
- Width:
- 5/16