This product requires certification to purchase.

Handle in Polished Nickel

Pfister

Verve™ Handle in Polished Nickel

  • Fast #
  • Part #PHHLLG42VRVLD
  • Item #9797668
  • Manufacturer Part #HHL-LG42-VRVLD
4.9 out of 5 Customer Rating
Brand image
Pfister

Verve™ Handle in Polished Nickel

  • Fast #
  • Part #PHHLLG42VRVLD
  • Item #9797668
  • Manufacturer Part #HHL-LG42-VRVLD
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handle for Verve Single Control Faucet LG42-VRV*
  • All Metal Construction
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Verve™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Handle
Handle Type:
Straight
Height:
3 in
Material:
Metal
Number of Handles:
Single Handle
Type:
PHHLLG42VRVLD
UPC:
038877661024
Width:
5/16 in