Handle in Spot Defense Stainless Steel
Verve Handle in Spot Defense Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Verve
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Defense Stainless Steel
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Single Handle
- Origin:
- Global
- Type:
- PHHLGTVRVGS
- UPC:
- 038877680537
- Width:
- 19/50