This product requires certification to purchase.

Lever Handle Kit in Brushed Gold

Pfister

Verve™ Lever Handle Kit in Brushed Gold

  • Fast #
  • Part #PHHLLG42VRVLBG
  • Item #9797677
  • Manufacturer Part #HHL-LG42-VRVLBG
4.9 out of 5 Customer Rating
Brand image
Pfister

Verve™ Lever Handle Kit in Brushed Gold

  • Fast #
  • Part #PHHLLG42VRVLBG
  • Item #9797677
  • Manufacturer Part #HHL-LG42-VRVLBG
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Handle for Verve Single Control Faucet LG42-VRV*
  • All Metal Construction
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Verve™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Part Type:
Handle
Handle Type:
Straight
Height:
3 in
Material:
Metal
Number of Handles:
Single Handle
UPC:
038877661048
Width:
5/16 in