This product requires certification to purchase.

Verve Lever Handle Kit in Brushed Gold

Pfister

Verve Lever Handle Kit in Brushed Gold

  • Fast #
  • Part #PHHLVRVLBG
  • Item #9797697
  • Manufacturer Part #HHL-VRVLBG
3.1 out of 5 Customer Rating
Brand image
Pfister

Verve Lever Handle Kit in Brushed Gold

  • Fast #
  • Part #PHHLVRVLBG
  • Item #9797697
  • Manufacturer Part #HHL-VRVLBG
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Handles for Verve Widespread Faucets LG49-VRV1*, LG49-VRV2*, LG49-VRV3* and Verve Roman Tub RTG-5VRV*
  • All Metal Construction
  • 2 Handles Included
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Requires Certification

Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Height:
3 in
Material:
Metal
Number of Handles:
Two Handle
UPC:
038877660607
Width:
5/16 in