This product requires certification to purchase.

Verve Lever Handle Kit in Polished Nickel

Pfister

Verve Lever Handle Kit in Polished Nickel

  • Fast #
  • Part #PHHLVRVLD
  • Item #9797759
  • Manufacturer Part #HHL-VRVLD
5 out of 5 Customer Rating
Brand image
Pfister

Verve Lever Handle Kit in Polished Nickel

  • Fast #
  • Part #PHHLVRVLD
  • Item #9797759
  • Manufacturer Part #HHL-VRVLD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Handles for Verve Widespread Faucets LG49-VRV1*, LG49-VRV2*, LG49-VRV3* and Verve Roman Tub RTG-5VRV*
  • All Metal Construction
  • 2 Handles Included
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
3 in
Material:
Metal
Number of Handles:
Two Handle
UPC:
038877660584
Width:
5/16 in