Pressure Balancing Valve Trim in Polished Chrome (Handles Sold Separately)
Verve™ Pressure Balancing Valve Trim in Polished Chrome (Handles Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1-hole installation
- All metal construction for durability
- Forever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- SecurePfit with Anti-Handle Wobble
- Handles sold separately, order HHL-016VRV*
- Must order 0X8/JX8 Valve Separately
- Showerhead, Tub Spout not included
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1 (Lever Handles Only)
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Verve™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 038877660652
- Valve Trim Type:
- Pressure Balancing