Pull Down Kitchen Faucet in Polished Nickel (Handle Sold Separately)
Verve Pull Down Kitchen Faucet in Polished Nickel (Handle Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Pull-down spray head with toggle button to select Stream or Spray mode conveniently in the palm of your hand
- Choose from five handle finishes to tailor the look of your Verve™ faucet. Order HHL-GTVRV, sold separately
- Spot Defense® finish protects your faucet from water spots and fingerprints
- MagnePfit™ features powerful magnets that keep your kitchen faucet spray head firmly secured
- Elegant forward-handle design underscores ergonomic function and helps where space behind the faucet is limited
- Spout swivels 360° for added maneuverability
- Wipe Clean Nozzles allows you to wipe away mineral deposits with the swipe of a finger
- Pfast Connect™ reduces installation time and guarantees a secure connection to water supply lines
- 1-hole installation
- Optional soap dispenser available; order KSD-MDS, sold separately
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Verve
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Faucet Height:
- 13-3/50
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 7
- Spout Reach:
- 7-19/100
- Spout Swivel:
- 360°
- Type:
- PGT572VRVD
- UPC:
- 038877680476