Single Function Hand Shower in Matte Black
Verve™ Single Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Push button operation
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- 60 in. metal hose
- Flexible supply needed for IP connection
- 1/2 in. 2 way connection: IP or direct sweat
- Requires 0X6-150R or JX6-150R for installation, purchased separately
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Meets or exceeds EPA WaterSense® and CALGreen Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Verve™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Hand Shower Diameter:
- 1 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Knob
- Height:
- 10 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed:
- Yes
- Length:
- 2-1/16 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 038877660959
- WaterSense Labeled:
- Yes
- Width:
- 1 in