This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black

Pfister

Verve™ Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #PHHL016VRVB
  • Item #9797788
  • Manufacturer Part #HHL-016VRVB
4.2 out of 5 Customer Rating
Brand image
Pfister

Verve™ Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #PHHL016VRVB
  • Item #9797788
  • Manufacturer Part #HHL-016VRVB
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handle for Verve Diverter Trim 016-VRV* and Tub & Shower Trim R89-1VRV*
  • All Metal Construction
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
Product Information
  • Requires Certification
  • ADA Compliant

Included Components
Handle Included
Yes
Characteristics & Features
Collection
Verve™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Product Type
Valve Trim
UPC
038877661444